Beli Thermometer Terumo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANSYO PTFE Terumo holder tilt type
    Mulai

    Rp1.199.900

    SANSYO PTFE Terumo holder tilt type
    Deskripsi:
    By eccentricity of the central axis, the thermometer holding part rotates, so the rotation of the thermometer ball part changes significantly, and contact with the stirring blade can be avoided. It is an epoch-making holder that improves the safety of the entire device and reduces waste because it eliminates contact with the stirring blade, stirring rod, and thermometer ball. It can be used for Φ7mm thermometers.
  2. ISOLAB Pycnometer Specific Gravity Bottle Terumo Type (Densitometer)
    Mulai

    Rp5.499.900

    ISOLAB Pycnometer Specific Gravity Bottle Terumo Type (Densitometer)
    Deskripsi:
    With actual capacity display up to 0.001 ml unit. Temperature range 10-35 ° C
  3. GEA Kulkas Farmasi
    Mulai

    Rp14.999.900

    GEA Kulkas Farmasi
    atribut:
    • Temperature (°C): 4 to 8
    • Origin: China
    • Refrigerant: R134a
  4. Bosean Multi Gas Detector
    Mulai

    Rp5.299.900

    Bosean Multi Gas Detector
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  5. AS ONE Syringe Pump Digital Control Type
    Mulai

    Rp55.999.900

    AS ONE Syringe Pump Digital Control Type
    Deskripsi:
    Syringe data from major manufacturers is already entered, making selection easy. Multiple conditions can be set, such as injection volume, injection time, and injection volume per hour. Setting conditions and total injection volume are displayed.
    atribut:
    • Maximum stroke (mm): 90
    • Accessories: AC adapter
    • Flow Rate (ml/hour): 0.1 to 300
    • Power Cord (m): 1.5
    • Power Supply (V): 100 (AC) (50/60Hz)
    • Safety device: Push block stop mechanism, blackout indication
    • Specification: With injection operation temporary stop function (set value can be changed)
    • Speed Range (mm/minute): 0.0015 to 12
    • Warranty Period: 3 years
Daftar Harga Thermometer Terumo Terbaru October 2026
SANSYO PTFE Terumo holder tilt typeRp1.199.900
ISOLAB Pycnometer Specific Gravity Bottle Terumo Type (Densitometer)Rp5.499.900
GEA Kulkas FarmasiRp14.999.900
Bosean Multi Gas DetectorRp5.299.900
AS ONE Syringe Pump Digital Control TypeRp55.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)